Beli hard jaw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kitagawa Iron Works Hard Jaw (Claw Bubut)Deskripsi:*In the case of an order by cash on delivery, it may be shipped after the next day. *We do not deliver to private homes (single-family homes and collective housing).
- BOLA DUNIA (TOOLS) Lathe Chuck 3 JawDeskripsi:Chuck Bubut biasa di sebut kepala bubut dan ada juga yang menyebut Claw,untuk menjepit benda kerja di mesin bubut
- KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)Deskripsi:-The jaws has adopted a cloth guide that prevents fluctuation and distortion even at high speed rotation and improved grasping strength.-Hard jaws and soft jaws can be used. Its durability and economic efficiency are outstanding.
- SAN OU Three Jaw ChuckDeskripsi:Merk : San Ou / Bola DuniaKondisi 100% Barang BaruK110-500atribut:
- Size (inch): 20 (500mm)
- Number of Clamps: 3 Jaw
- TRUSCO Soft Jaw (Claw Bubut)Deskripsi:We are using S45C steel which is easy to modify and cut and also has suitable hardness. Also, careful processing is given considering factors such as reduction of restoration accuracy (core sway) after reinstallation and cause of attachment distortion of the master jaw.atribut:
- Length (mm): 95
- Width (mm): 35
- Height (mm): 40
- Pitch (mm): 1.5
- Chuck Dimensions (inch): 8
- Weight (kg): 2.4
- Kitagawa Iron Works Hard Jaw (Claw Bubut)atribut:
- Dimension T1 (mm): 90
- Dimension T3 (mm): 48
- Dimension T6 (mm): 12.7
- Dimension T9 (mm): 12
- Dimensions t2 (mm): 32
- KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)atribut:
- Chuck Outside Diameter (mm): 85
- Clamping Force (kN): 9
- Outside Diameter Grip (mm): 2 - 70
- Inside Diameter Grip (mm): 24 - 64
- Specification: With handle for manual tightening
- BOLA DUNIA (TOOLS) Lathe Chuck 4 JawDeskripsi:Chuck Bubut biasa di sebut kepala bubut dan ada juga yang menyebut Claw,untuk menjepit benda kerja di mesin bubut
- KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)Deskripsi:-Inner jaws and outer jaws can be exchanged and used, durability and economic efficiency are outstanding.atribut:
- Chuck Outer Diameter (mm): 130
- Clamping Force (kN): 15
- Outer Diameter Grip (mm): 3 to 110
- Inner Diameter Grip (mm): 33 to 100
- VICTOR 3-Jaw Scroll ChuckDeskripsi:-Hard jaws and soft jaws can be used. It is versatile and is highly accurate.-It can easily be mounted on lathe/indexing table by front mounting.
- SAN OU Three Jaw Self Centering ChuckDeskripsi:K11 - Self Centering = kaki jaw Bergerak bersama
- monotaro.id Hex Socket Head Cap Screw (Baut L)Deskripsi:Baut L Only Stainless Steel M10 x 100- Diameter Badan 10 MM- Panjang 100 MM / 10 CM- Kepala Baut Kunci L 8- Pitch 1,5- Material Stainless Steel- Grade SS 304- Standard DIN 912atribut:
- Grade: SS 304
- Material: Stainless Steel
- Standard: DIN 912
- Kitagawa Iron Works Soft Jaw for Power Chuck (Claw Bubut)Deskripsi:Soft jaws for power chucks. The SJ series is a model change product of the conventional soft jaw SB series and is fully compatible with the SB series.atribut:
- Shape: With Mountain Picking
- Cell Spacing (mm): 1.5x60° (serration pitch)
- Chuck: Main compatible solid chuck models: DL208, N-08, NL08, AS08, NRC08; Main compatible hollow chuck models: BR08, BB208, BS308, B-208, BL208, QJR08
- Chuck Dimension (inch): 8
- KITAGAWA 3-Jaw Scroll Chuckatribut:
- Chuck Outer Diameter (mm): 110
- Clamping Force (kN): 12
- Inner Diameter Grip (mm): 29 to 84
- Outer Diameter Grip (mm): 3 to 95
- Vertex 3 Jaw Self Centering ChuckDeskripsi:3 Jaw Self Centering Chuck.2 Set of Solid Jaw. Plain Back.
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
Daftar Harga hard jaw Terbaru October 2026
| Kitagawa Iron Works Hard Jaw (Claw Bubut) | Rp7.099.900 |
| BOLA DUNIA (TOOLS) Lathe Chuck 3 Jaw | Rp1.399.900 |
| KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut) | Rp20.999.900 |
| Wipro Simple Rotary Chuck Vise (Catok Bubut) | Rp1.399.900 |
| SAN OU Three Jaw Chuck | Rp17.999.900 |
| TRUSCO Soft Jaw (Claw Bubut) | Rp989.900 |
| Kitagawa Iron Works Hard Jaw (Claw Bubut) | Rp8.499.900 |
| KITAGAWA Gas Detector Tube | Rp539.900 |
| KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut) | Rp9.999.900 |
| BOLA DUNIA (TOOLS) Lathe Chuck 4 Jaw | Rp3.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/paP114839910-1.jpg)
%20Lathe%20Chuck%203%20Jaw/dqP106394494-1.jpg)
/P102767151-1.jpg)
/P102945290-1.jpg)

/P102190432-1.jpg)
/mhP110997809-1.jpg)

/P102026984-2.jpg)
%20Lathe%20Chuck%204%20Jaw/efP106394519-1.jpg)

/P103032627-1.jpg)


/8hP108160305-1.jpg)
/cgP110729448-1.jpg)


/ftP104661569-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)